missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Transport Bottle Churn With Lid
GREENER_CHOICE

Artikelnummer. 30284938
Ansicht ändern
Click to view available options
Capacity (Metric):
25 L
30 L
40 L
50 L
Packungsgröße:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Capacity (Metric) unitSize
30284938 25 L Each
30285052 30 L Each
30284932 40 L Each
30285042 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 30284938 Lieferant Amsta Rostfritt Lieferanten-Nr. 50610251
  • ONLINE EXCLUSIVE PRICE
    652.00 €
    575.00 € / Pack of 1
    Save 77.00 €
    11% Off
Estimated Shipment: 19-08-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Highest quality stainless steel transport bottle. Manufactured in Sweden.

  • Stainless steel 304 /1.4301

Specifications

Product Type Pail
Capacity (Metric) 25 L
Color Silver
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.