missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Transport Container Without Skirtband, With Lid
GREENER_CHOICE

Product Code. 30284974
Change view
Click to view available options
Capacity (Metric):
20 L
25 L
30 L
50 L
75 L
100 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30284974 100 L Each
30285029 20 L Each
30284977 25 L Each
30284986 30 L Each
30284971 50 L Each
30284869 75 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30284974 Supplier Amsta Rostfritt Supplier No. 506091001
  • ONLINE EXCLUSIVE PRICE
    616.00 €
    554.10 € / Pack of 1
    Save 61.90 €
    10% Off
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Highest quality stainless steel transport container. Manufactured in Sweden.

  • Stainless steel 304 /1.4301
  • Straight cylindrical vessel in highly polished finish with stylish design.

Specifications

Product Type Pail
Capacity (Metric) 100 L
Color Silver
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.