missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Trasnport Container - Acid Proof Without Skirtband, With Lid
GREENER_CHOICE

Product Code. 30284948
Change view
Click to view available options
Capacity (Metric):
20 L
25 L
30 L
50 L
75 L
100 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30284948 100 L Each
30284936 20 L Each
30285004 25 L Each
30284912 30 L Each
30284962 50 L Each
30284895 75 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30284948 Supplier Amsta Rostfritt Supplier No. 516091001
  • ONLINE EXCLUSIVE PRICE
    807.00 €
    725.30 € / Pack of 1
    Save 81.70 €
    10% Off
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Highest quality stainless steel transport container - acid proof. Made of 1 mm stainless steel (EN1.4404). Intended for antibiotics, vaccines, chemicals and liquids. Manufactured in Sweden.

  • Highest quality in stainless steel.
  • Acid proof 316L/1.4404.
  • Straight cylindrical vessel in highly polished finish with stylish design.

Specifications

Product Type Pail
Capacity (Metric) 100 L
Color Silver
Material Stainless Steel (316L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.