missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Tripods

Product Code. 10364881 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
150 mm
210 mm
260 mm
Width (Metric):
120 mm
150 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) unitSize
10364881 150 mm 120 mm Each
10602282 210 mm 120 mm Each
10448402 210 mm 150 mm Each
10529961 260 mm 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10364881
  • ONLINE EXCLUSIVE PRICE
    7.65 €
    6.83 € / Pack of 1
    Save 0.82 €
    10% Off
Estimated Shipment: 20-08-2026
Add to basket
Add to basket

Obtain optimum results with this stable and portable stainless steel tripod. Strong and light weight, this FisherbrandTM Stainless Steel Tripod features an adjustable height that allows it to be used by most people.

  • Stable and portable platform for mount
  • Adjustable height allows to be used by most people
  • Easy to transport
  • Strong and light weight
  • Used as portable mount in a variety of applications

Specifications

Material Stainless Steel
Height (Metric) 150 mm
Width (Metric) 120 mm
Includes Plastic Feet
Product Type Tripod
Finish Bright
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.