missing translation for 'onlineSavingsMsg'
Learn More

AMSTA Rostfritt Stainless Steel Trolley with 4 Castors
GREENER_CHOICE

Product Code. 11711776
Change view
Click to view available options
Diameter (Metric):
350 mm
400 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11711776 350 mm Each
11711786 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11711776 Supplier AMSTA Rostfritt Supplier No. 5070830
  • ONLINE EXCLUSIVE PRICE
    557.00 €
    183.24 € / Pack of 1
    Save 373.76 €
    67% Off
Estimated Shipment: 21-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High-quality stainless steel trolley, available in various sizes.

  • Quality
  • Invisible weld seams
  • Pharmaceutical grade finish
  • Sustainable production
  • Made in Sweden
  • Two castors with brakes and two castors without

Specifications

Type Drum Dolly
Holds 1 Drum (20 to 55 gal.)
Load Bearing Capacity (English) 264.6 lb.
Load Bearing Capacity (Metric) 120 kg
Material Steel
Color Silver
Diameter (Metric) 350 mm
Weight (Metric) 5.0 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.