missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Trolley

Product Code. 12621915
Change view
Click to view available options
Load Bearing Capacity (Metric):
300 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Load Bearing Capacity (Metric) unitSize
12621915 300 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12621915 Supplier Bochem™ Supplier No. 11418
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Trolley
Dimensions (L x W x H) 100 x 65 x 85 cm
Finish Matte
Length (Metric) 100 cm
Load Bearing Capacity (Metric) 300 kg
Material Stainless Steel
No. of Casters 2
Width (Metric) 65 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.