missing translation for 'onlineSavingsMsg'
Learn More

Stainless Steel Trolleys

Product Code. 12325709
Encompass
Change view
Click to view available options
Dimensions (L x W x H):
587 x 375 x 820 mm
902 x 457 x 927 mm
1050 x 558 x 948 mm
No. of Shelves:
2
3
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) No. of Shelves unitSize
12325709 587 x 375 x 820 mm 2 Each
12305709 902 x 457 x 927 mm 2 Each
12385699 1050 x 558 x 948 mm 2 Each
12395699 1050 x 558 x 948 mm 3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12325709 Supplier Brand Not Defined Supplier No. BO7RD23/H
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Deep pressed, rounded cornered, stainless steel shelves. Sound deadening pads below each tray minimise rattle. Strong, welded rigid construction. Easy mobility. Hygienic design, reduces dirt traps and facilitates cleaning. Available in three sizes and with either two or three tiers.

Specifications

Product Type Stainless Steel Cart
Depth (Metric) 375 mm
Description Hygienic
Dimensions (L x W x H) 587 x 375 x 820 mm
For Use With (Application) Reduces dirt traps and facilitates cleaning
Height (Metric) 820 mm
Material Stainless Steel
No. of Shelves 2
Shelf Material Stainless Steel
Width (Metric) 587 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.