missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Stainless Steel Trolleys

Product Code. 11769503
Change view
Click to view available options
Dimensions (L x W):
600 x 400 mm
600 x 430 mm
750 x 500 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11769503 600 x 430 mm Each
11789493 600 x 400 mm Each
11789503 750 x 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11769503 Supplier Agencinox™ Supplier No. 445
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these trolleys for a variety of applications. Agencinox™ Stainless Steel Trolleys are made of 18/10 stainless steel with bright polish finishing.

  • Heavy duty structure
  • Easy cleaning
  • With 2 handles, shaped trays
  • Frame: 18/10 stainless steel tube diam. 25mm
  • Castors diam. 75mm

Specifications

Dimensions (L x W) 600 x 430 mm
Product Type Trolley
Includes Shelves
Load Bearing Capacity (Metric) 100 kg
Material 18/10 Stainless Steel
No. of Shelves 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.