missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Stainless Steel Tube Rack

Product Code. 11768312
Change view
Click to view available options
Positions:
12
24
48
Array:
4 x 12
4 x 3
4 x 6
Dimensions (L x W x H):
100mm x 78mm x 100mm
108mm x 72mm x 55mm
150mm x 100mm x 65mm
176mm x 122mm x 100mm
206mm x 72mm x 55mm
296mm x 100mm x 100mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Array Dimensions (L x W x H) unitSize
11768312 48 4 x 12 296mm x 100mm x 100mm Each
11748312 12 4 x 3 100mm x 78mm x 100mm Each
11778312 24 4 x 6 176mm x 122mm x 100mm Each
11718312 24 4 x 6 108mm x 72mm x 55mm Each
11738312 24 4 x 6 150mm x 100mm x 65mm Each
11728312 48 4 x 12 206mm x 72mm x 55mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11768312 Supplier Atrow™ Supplier No. 864121
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Usable in both hot and cold conditions. Atrow™ Stainless Steel Tube Rack is a range of tabletop tube holders made of sturdy stainless steel. The rack does not rust or float. Options are available to securely hold 12–24 hemolysis tubes in three different well sizes.

  • Tube diameters: 10–13mm, 16–20mm or 22–25mm
  • Positions: 12, 24 or 48 places
  • Array options: 1x12, 4x3, 4x6 or 4x12

Specifications

Holds Tubes (16 to 20 mm)
Material Stainless Steel
Positions 48
For Use With (Equipment) For Test Tube
Quantity 1 Each
Dimensions (L x W x H) 296mm x 100mm x 100mm
Diameter (Metric) Opening 20 mm
Product Type Test Tube Rack
Array 4 x 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.