missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Stainless Steel Tubing
Click to view available options
Overall Length (Metric):
2 m
Unit Size:
2m
Description
- Enhanced GC connectivity
- Replacement ferrules and tubing available
Specifications
Specifications
| Type | Tubing |
| Diameter (Metric) Outer | 0.363 mm |
| Overall Length (Metric) | 2 m |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction