missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Tubing Clips

Product Code. 10798111
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
14 mm
25 mm
29 mm
33 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10798111 10 mm Each
10306101 25 mm Each
10664032 33 mm Each
10316101 29 mm Each
10020751 14 mm Each
10010751 12 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10798111 Supplier Bochem™ Supplier No. 12130
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Used to control the flow of liquids. Bochem™ Stainless Steel Tubing Clips are manufactured from stainless steel.

  • Manufactured from stainless steel
  • Used with tubing

Specifications

Diameter (Metric) 10 mm
Material Stainless Steel
Product Type Tubing Clip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.