missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Tweezers

Product Code. 11745449 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
10.8 cm
12.7 cm
14.0 cm
Tip Style:
Angled
Curved
Long Fine
Straight
Ultra Fine Sharp
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Tip Style unitSize
11745449 12.7 cm Straight Each
11749909 10.8 cm Curved Each
11705499 10.8 cm Angled Each
11735449 10.8 cm Ultra Fine Sharp Each
11755449 14.0 cm Long Fine Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11745449 Supplier Cole-Parmer™ Supplier No. 0728701
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Recommended for micro electronics and precision assembly

  • Hand finished points for accuracy and excellent tip hardness
  • Anti-glare finish reduces eye strain
  • Anti-magnetic and acid resistant

Specifications

Tip Style Straight
No. per Pack Each
Length (English) 5.0 in.
Material Stainless Steel
Length (Metric) 12.7 cm
Product Type Tweezers
Type Tweezer
Quantity Ea.
Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.