missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Tweezers
Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
10.8 cm
12.7 cm
14.0 cm
Tip Style:
Angled
Curved
Long Fine
Straight
Ultra Fine Sharp
missing translation for 'unitSize'
Each
Description
Recommended for micro electronics and precision assembly
- Hand finished points for accuracy and excellent tip hardness
- Anti-glare finish reduces eye strain
- Anti-magnetic and acid resistant
Specifications
Specifications
| Tip Style | Curved |
| No. per Pack | Each |
| Length (English) | 4.25 in. |
| Material | Stainless Steel |
| Length (Metric) | 10.8 cm |
| Product Type | Tweezers |
| Type | Tweezer |
| Quantity | Ea. |
| Style | Straight |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction