missing translation for 'onlineSavingsMsg'
Learn More

Lancer™ 810 LX Undercounter Laboratory Washer

Product Code. 13192230
Change view
Click to view available options
Capacity: 12L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
13192230 Capacity: 12L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13192230 Supplier Lancer™ Supplier No. 01260037

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers professional features and the same high performance cleaning principles of all Lancer™ washers in a space-saving design.

  • Efficient direct injection cleaning
  • Ideal for minimum space or budget
  • Flexibility with two independent wash levels and interchangeable racks
  • Dosing by two peristaltic pumps
  • High grade stainless steel clad on all sides for stand-alone applications
  • Fast cycles and outstanding results from powerful wash action and design
  • Easy-to-use microprocessor controls with self-diagnostic software and alarms
  • All sizes and types of glassware cleaned with chamber configuration choices
  • Ergonomic and safe loading of racks on load-bearing telescopic runners
  • Choice of preset and user-customized (PIN code protected) programs
  • Accurate and repeated intake of cleaning chemicals by automatic peristaltic dosing pumps
  • Robust high grade 304 L and 316 L stainless steel construction
  • IQ/OQ protocol and validation options are available
  • Cost effective: low life cycle costs and efficient operation uses less resources and inventory
  • Eco-friendly low energy, chemicals and water usage
TRUSTED_SUSTAINABILITY

Specifications

Description Water consumption of 12L per fill
Product Type Laboratory Glassware Washer
Depth (Metric) 737 mm
Height (Metric) 845 mm
Width (Metric) 600 mm
Electrical Requirements 7 kw
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.