missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Universal Scissors With Plastic Handle

Product Code. 10498242
Change view
Click to view available options
Length (Metric):
190 mm
210 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10498242 210 mm Each
10303951 190 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10498242 Supplier Bochem™ Supplier No. 4251
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fashioned with ergonomic handle. Bochem™ Stainless Steel Universal Scissors With Plastic Handle have a stainless steel blade.

  • Plastic handle outside
  • Persistant metal handle
  • Stainless steel blade

Specifications

Product Type Universal Scissors
Length (Metric) 210 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.