missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Valve Lance Samplers

Product Code. 11961571 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
550 mm
800 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11961571 800 mm Each
11951571 550 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11961571 Supplier Buerkle™ Supplier No. 53591800
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampler for all-layer samples of viscous, paste-like, semi-liquid substances, according to DIN 51750 pt. 3 and DIN EN ISO 15528. Different layers remain intact particularly with paste-like substances.

  • Stainless steel AISI 316L (1.4404)
  • 32 mm Ø
  • Optimised opening mechanism (can be completely disassembled) for easy cleaning∣
TRUSTED_SUSTAINABILITY

Specifications

Product Type Valve Lance Sampler
Material Stainless Steel
For Use With (Application) All-Layer Samples of Viscous, Paste-Like, Semi-Liquid Substances, According to DIN 51750 pt. 3 and DIN EN ISO 15528.
Diameter (Metric) 32 mm
Length (Metric) 800 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.