missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Wire Basket, Square, 2 Cross-ties

Product Code. 10692112
Change view
Click to view available options
Dimensions (L x W x H):
400x300x200
500 x 300 x 250 mm
600 x 400 x 300 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10692112 500 x 300 x 250 mm Each
10576371 400x300x200 Each
10234271 600 x 400 x 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10692112 Supplier Bochem™ Supplier No. 10073
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Place laboratory items in the Bochem™ Stainless Steel Wire Basket, Square, 2 Cross-ties. .

  • Mesh width 8x8x1mm,
  • Square
  • Stainless Steel
  • 2 cross-ties

Specifications

Dimensions (L x W) 500 L x 300 Wmm
Dimensions (L x W x H) 500 x 300 x 250 mm
Product Type Wire Basket
Array 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.