missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Wire Basket, Square

Product Code. 10244271
Change view
Click to view available options
Dimensions (L x W x H):
150 x 150 x 150 mm
160 x 160 x 160 mm
180 x 180 x 180 mm
200 x 200 x 150 mm
200 x 200 x 200 mm
250 x 150 x 150 mm
300 x 200 x 150 mm
400 x 300 x 200 mm
Array:
160 mm
180 mm
200 mm
250 mm
300 mm
400 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Array Unit Size
10244271 400 x 300 x 200 mm 400 mm Each
10000751 150 x 150 x 150 mm - Each
10468812 180 x 180 x 180 mm 180 mm Each
10603462 160 x 160 x 160 mm 160 mm Each
10545031 200 x 200 x 150 mm 200 mm Each
10545221 250 x 150 x 150 mm 250 mm Each
10654032 300 x 200 x 150 mm 300 mm Each
10644032 200 x 200 x 200 mm 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10244271 Supplier Bochem™ Supplier No. 10120
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store laboratory items in the Bochem™ Stainless Steel Wire Basket, Square. It is sturdy and stable.

  • Stainless steel
  • Square
  • Flat bottom for stability

Specifications

Dimensions (L x W) 400 L x 300 Wmm
Dimensions (L x W x H) 400 x 300 x 200 mm
Weight (Metric) 1500 g
Includes Handle
Product Type Wire Basket
Array 400 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.