missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Wire Basket, Square

Product Code. 10683452
Change view
Click to view available options
Dimensions (L x W x H):
150 x 100 x 100 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10683452 150 x 100 x 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10683452 Supplier Bochem™ Supplier No. 10023
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store laboratory items in the Bochem™ Stainless Steel Wire Basket, Square. It is sturdy and stable.

  • Stainless steel
  • Square
  • Flat bottom for stability

Specifications

Dimensions (L x W x H) 150 x 100 x 100 mm
Product Type Wire Basket
Array 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.