missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Wire K-Type Thermocouple Probe for Ovens

Product Code. 10482604
Change view
Click to view available options
Diameter (Metric) Probe:
1.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Probe Unit Size
10482604 1.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10482604 Supplier Hanna Instruments™ Supplier No. HI766Z
  • ONLINE EXCLUSIVE PRICE
    211.77 €
    166.97 € / Pack of 1
    Save 44.80 €
    21% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Obtain highly accurate temperature readings inside ovens. Hanna Instruments™ Wire K-Type Thermocouple Probe for Ovens is a thin, yet sturdy thermocouple probe with a 1m wire. It is designed for use with the HI766HD Interchangeable probe handle and a compatible thermocouple thermometer.

The Wire K-Type Thermocouple Probe for Ovens is designed to measure temperatures inside ovens, which may be difficult with traditional probes. The stainless steel wire sensor extends 1m (3.3 ft.) to the thermocouple connector of the meter. The response time of a measurement is affected by the position of the sensor relative to the substance being measured. The wire construction offers a speedy 4-second response for a temperature reading.

  • Strong, corrosion-resistant, stainless steel construction
  • Able to measure ovens with temperatures up to 1100°C (2000°F)
  • Thin tip 255mm (10 in.) probe
  • Response time: 4 seconds (90% of final value)

Specifications

Diameter (English) Probe 0.06 in.
Diameter (Metric) Probe 1.5 mm
For Use With (Application) Measuring temperature in Ovens
Length (English) Probe 10 in.
Length (Metric) 255 mm
Length (Metric) Cable 1 m
Length (Metric) Overall 225 mm
Length (Metric) Probe 255 mm
Material Stainless Steel
Measurement Time 4 sec.
Probe Type Wire Probe
Product Type Oven Thermocouple Probe
Max. Temperature (Metric) 1100°C
Min. Temperature (Metric) 1100°C
Temperature Range (Metric) 1100°C
For Use With (Equipment) HI-935005, HI-935002, HI-93531, HI-93531N, HI-93531R, HI-93532R, HI-93530, HI-93530N, HI-9063, HI-93551, HI-93551N, HI-93542, HI-93552R models
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.