missing translation for 'onlineSavingsMsg'
Learn More

Manutan Stainless steel wire rope, 20m long x 10mm diameter, 1x19

Product Code. 12886228
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12886228 Supplier Manutan Supplier No. A341511
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from high grade stainless steel to AISI 316 standards. Corrosion resistant ideal for outdoor use. 1 x 19 wire rope - rigid construction, suitable for basic rigging. 7 x 19 wire rope - flexible construction, suitable for when rope needs to be looped or passed round an object.

  • Coil
  • Length: 20m
  • Maximum rope diameter: 10mm
  • WLL: 7250kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.