missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Storage Drum

Robust, hygienic design makes them suitable for the most demanding of applications. Samping Systems™ Stainless Storage Drum has a very high quality finish and is supplied with sturdy side handles, lid, gasket and clamband.

Brand:  Sampling Systems™ A126-25

Additional Details : Weight : 18.22500kg

 View more versions of this product

Product Code. 15889581

  • 635.00 € / Each
Estimated Shipment: 31-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Open top pharmaceutical and chemical grade drums with lids
  • Sizes from 5L to 200L (larger sizes available on request)
  • High quality, heavy duty construction
  • Product contact parts made from 316L Stainless Steel
  • Crevice free interior
  • Lid secured with clampband (304 Stainless Steel)
  • Lid gasket - FDA acceptable silicone rubber
  • Hygienic top rim
  • Supplied with side handles
  • Fully welded GMP correct construction
Specifications

Specifications

Storage Container
Stainless Steel
379 mm
25 L
Lid, Clamp and Silcone Seal
298 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers