missing translation for 'onlineSavingsMsg'
Learn More

Sanplatec™ Stainless Vacuum Desiccator SNV-250SUS

Product Code. 30245657
Change view
Click to view available options
Volume (Metric):
15 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30245657 15 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

The transparent door window is made of acrylic. Please check the resistance of the material before using heat-emitting materials or chemicals.

Product Code. 30245657 Supplier Sanplatec™ Supplier No. 27400+BS/RCSNV250SUS
  • ONLINE EXCLUSIVE PRICE
    2835.00 €
    2153.68 € / Pack of 1
    Save 681.32 €
    24% Off
Estimated Shipment: 17-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The transparent door window is made of acrylic. Please check the resistance of the material before using heat-emitting materials or chemicals.

Stainless material provides excellent durability and chemical resistance. Compact size with 2 valves and 1 gauge.

  • Vacuum desiccator with excellent durability and airtightness
  • Door frame made of stainless steel, door panel is acrylic plate for great sample visibility
  • SUS material prevents corrosion when storing chemicals
  • Allowable vacuum: from 0.1 to 101 kPa
  • Volume: Approx. 15 L
  • Vacuum gauge: 1 pc (for 0 to 0.1MPa)
  • Valves: 2 pcs (nozzle outer diameter 9 mm)
  • Exterior material: Stainless steel (SUS304)
  • Interior material: Stainless steel (SUS304)
  • Shelf: Stainless steel, 1 pc (lower space H 100 mm, upper space H 150 mm)
  • Door: Stainless steel frame (SUS304) + Acrylic plate 20 mm
  • Door gasket: Silicon rubber

Specifications

Material Plastic
Product Type Vacuum Desiccator
Includes 2 valves, 1 gauge, 1 shelf
Volume (Metric) 15 L
Height (Metric) 335 mm
Weight (Metric) 19 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.