missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Standard 2-Prong Extension Clamp, single adjustment, medium, nickel-plated zinc
Shop All Cole-Parmer ProductsDescription
- Utilizing thumbscrews, prongs are easily adjusted over a wide range
- Available in stainless steel or nickel plated zinc
- Supplied with non-slip vinyl sleeves
- Includes fiberglass covers temperatures above 100°C
- Available in small, medium and large sizes
- An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications
Specifications
| Type | 2-Prong Standard Extension Clamp |
| Material | Nickel-plated Zinc |
| For Use With (Application) | Holding flasks, beakers, and burettes |
| Length (English) | 8.5 in. |
| Length (Metric) | 21.6 cm |
| Size | Medium |
| Size (Metric) Grip | 0 to 78 mm |
| Size (English) Grip | 0 to 3.07 in. |
| Jaw Type | Single Adjustment |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?