missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Standard Three-Prong Extension Clamps

Product Code. 11775419 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric):
39 mm
46 mm
71 mm
105 mm
108 mm
Unit Size:
Each
Product Code. Diameter (Metric) unitSize
11775419 108 mm Each
11785429 46 mm Each
11765419 71 mm Each
11705439 105 mm Each
11755419 39 mm Each
5 options
This item is not returnable. View return policy

Product Code. 11775419

Brand: Cole-Parmer™ 0802126

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Securely hold flasks, beakers and burettes with these extension clamps. Standard Three-Prong Extension Clamps feature an innovative closed yoke design that minimizes contamination and corrosion of internal components and is easier to clean and decontaminate.

Design allows use of the clamp's full depth – no springs or internal workings to get in the way. Choose single adjustment style for standard use where one prong or finger is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. The prong height for these clamps make them ideal for use in holding and securing glassware with precision ground glass joints.

  • Available in 3 sizes, small, medium, and large
  • Constructed of nickel plated zinc
  • Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
  • Ideal for irregularly shaped objects
  • An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus

Specifications

Quantity 1 Ea.
Type Utility Clamp
Material Nickel-plated Zinc
Diameter (Metric) 108 mm
Length (Metric) 247.9 mm
Size Large
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.