missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Standard Bungs, Silicone Rubber

Product Code. 10588411 Shop All Bürkle Products
Click to view available options
Diameter (Metric) Bottom:
5 mm
8 mm
10.55 mm
14 mm
17 mm
18 mm
21 mm
26 mm
29 mm
Diameter (Metric) Top:
9 mm
12 mm
14.5 mm
18 mm
22 mm
24 mm
27 mm
32 mm
35 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10588411

Brand: Buerkle™ 97640610

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Silicone rubber bungs are transparent, chemically-biologically neutral, food-safe according to BfR Recommendation XV and FDA § 177.2600.

  • Temperature resistant from -60 °C to +200 °C, briefly to +230 °C
  • Sterilisable
  • Non-toxic
TRUSTED_SUSTAINABILITY

Specifications

Temperature Range (Metric) -60°C to +200°C
Color Transparent
Diameter (Metric) Bottom 5 mm
Diameter (Metric) Top 9 mm
Material Silicone
Product Type Standard Bung
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.