missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Standard Bungs, Silicone Rubber
Shop All Bürkle Products
Click to view available options
Diameter (Metric) Bottom:
5 mm
8 mm
10.55 mm
14 mm
17 mm
18 mm
21 mm
26 mm
29 mm
Diameter (Metric) Top:
9 mm
12 mm
14.5 mm
18 mm
22 mm
24 mm
27 mm
32 mm
35 mm
Unit Size:
Each
Description
- Temperature resistant from -60 °C to +200 °C, briefly to +230 °C
- Sterilisable
- Non-toxic
Specifications
Specifications
| Certifications/Compliance | suitable for Foodstuffs |
| Height (Metric) | 30 mm |
| Temperature Range (Metric) | -60°C to +200°C |
| Autoclavable | Autoclavable |
| Color | Translucent White |
| Diameter (Metric) Bottom | 18 mm |
| Diameter (Metric) Top | 24 mm |
| Material | Silicone |
| Product Type | Standard Bung |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction