missing translation for 'onlineSavingsMsg'
Learn More

Kinematica Standard Dispersing Aggregate for PT 2500 E

Product Code. 13486473 Shop All Kinematica Products
Change view
Click to view available options
Diameter (Metric) Probe:
12 mm
25 mm
Volume Range (Metric):
100 mL to 2 L
100 mL to 2.5 L
Speed:
21 m/s
26 m/s
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Probe Volume Range (Metric) Speed Unit Size
13486473 25 mm 100 mL to 2.5 L 26 m/s Each
11980439 12 mm 100 mL to 2 L 21 m/s Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13486473 Supplier Kinematica Supplier No. 11030265
  • ONLINE EXCLUSIVE PRICE
    2483.25 €
    2302.00 € / Pack of 1
    Save 181.25 €
    7% Off
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Uses two rows of teeth, is suitable for a large spectrum of laboratory applications, and is reliable and efficient.

  • Selection and applications:
    • All standard dispersing tasks
    • Grinding of animal and human tissue samples in a variety of fluids and volumes
    • Sample preparation for the extraction and dissolution of organic materials
    • Sample preparation for medical diagnostic procedures as well as DNA analysis
    • Extractions of systems / substances from vegetable-derived samples
    • Disruption of animal and human cells
    • Deagglomeration of united cell structures
    • Intensive mixing

Specifications

Product Type Standard Dispersing Aggregate
Speed 26 m/s
Volume Range (Metric) 100 mL to 2.5 L
Diameter (Metric) Probe 25 mm
Length (Metric) 192 mm
Model PT-DA 25/2FEC-E1
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.