missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Standard Duty Diaphragm Pump

Product Code. 12662895 Shop All Welch Ilmvac Products
Change view
Click to view available options
Flow Rate:
1.1 m³/hr.
17 m³/hr.
7.5 m³/hr.
Unit Size:
Each
Product Code. Flow Rate unitSize
12662895 17 m³/hr. Each
12642895 1.1 m³/hr. Each
11812253 7.5 m³/hr. Each
3 options
This item is not returnable. View return policy

Product Code. 12662895

Brand: Welch™ 411781

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These non-chemical-resistant Welch Standard Duty Diaphragm Pumps characterized by a compact design, long lifespan and oil-free evacuation are designed for aqueous and standard duty applications.

  • These non-chemical-resistant diaphragm pumps characterized by a compact design, long lifespan and oil-free evacuation are designed for aqueous and standard duty applications. The diaphragm series from Welch are well known for their quiet and smooth operation. This is a result of continuous product improvements and close relationships with our customers. With their low weight and compact design, users can easily move the pump and use it on different applications/locations.
  • Depending on the specific requirements, Welch provides 1, 2, 4, and 8-head diaphragm pumps. They are available in one or multistage configuration with controlled (ecoflex) or uncontrolled pumping speed. Ecoflex diaphragm pumps are equipped with a state-of-the-art vacuum control which allows the pumping speed to be varied. The vacuum can be adjusted precisely to individual needs with the result that the process runs more efficiently and is reproducible. The additional pressure reduction allows the distillation of mixtures almost automatically and without fractionated operation. Ecoflex diaphragm pumps guarantee a positive economic and ecological balance with the result that operation costs can be reduced by up to 80%.
  • Applications: Physical applications, Vacuum oven, Industrial application, Desiccation, Filtration, Gas sampling, Backing pump for turbomolecular pumps
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 540 x 300 x 240 mm
Model MP 2401 E
Noise Level < 44 dB
Weight (English) 72.3 lb.
Weight (Metric) 32.8 kg
Flow Rate 17 m³/hr.
For Use With Physical Applications, Vacuum Oven, Industrial Application, Desiccation, Filtration, Gas Sampling, Backing Pump for Turbomolecular Pumps
Frequency 50/60 Hz
Pump Type Diaphragm Pump
No. of Pump Heads 8
No. of Stages 1
Maximum Pressure <75 torr
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.