missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Standard Fluid Transfer Assembly Pump Set

Product Code. 17800687 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions:
1/2 in. ID x 1/8 in. wall
1/4 in. ID x 3/32 in. wall
3/8 in. ID x 1/8 in. wall
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions Unit Size
17800687 3/8 in. ID x 1/8 in. wall Pack of 10
17810687 1/4 in. ID x 3/32 in. wall Pack of 10
17820687 1/2 in. ID x 1/8 in. wall Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17800687 Supplier Thermo Scientific™ Supplier No. SH31100.01
  • ONLINE EXCLUSIVE PRICE
    1145.00 €
    973.42 € / Pack of 10
    Save 171.58 €
    14% Off
 Restricted Item
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

  •  One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 3/8 in. ID x 1/8 in. wall
Content And Storage Approved for storage at ambient conditions (15°C to 30°C).
Tubing Style 9.52mm (3/8 in) ID x 3.2mm (1/8 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374
Tubing Size 0.25 m C-Flex 374, 0.5m Pharmed BPT
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.