missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Standard Hanging Cabinet, 900x780x350mm
Koettermann™ Standard Hanging Cabinet, 900x780x350mm provides suitable storage to accommodate a variety of laboratory needs.
406.70 € - 781.05 €
Specifications
Dimensions (D x W x H) | 350 x 900 x 780 mm |
---|---|
No. of Shelves | 1 |
Product Type | Wall Mounted Cabinet |
Product Code | Brand | Door Type | Locking Mechanism | No. of Doors | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Door Type | Locking Mechanism | No. of Doors | Price | Quantity & Availability | |||
15793112
|
Koettermann™
307-00203 |
Sliding Glass Doors | Yes | 1 |
781.05 €
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
15703122
|
Koettermann™
307-00204 |
Open Front/No Doors | No | None |
406.70 €
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||
Description
- Wall-mounted cabinet
- One shelf
- Side panels
Specifications
350 x 900 x 780 mm | |
1 | |
Wall Mounted Cabinet |