missing translation for 'onlineSavingsMsg'
Learn More

Koettermann™ Standard Individual Table, C-Frame, 1200x750x750mm

Product Code. 15578545
Change view
Click to view available options
Includes: TopResist Worktop
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15578545 Includes: TopResist Worktop
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15578545 Supplier Koettermann™ Supplier No. 50500055
Spotlight Offers
Use promo code 28038
View all promotions
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Koettermann™ Standard Individual Table, C-Frame, 1200x750x750mm is a free-standing table with a durable worktop and C-type legs.

  • Table with C-type legs
  • TopResist worktop

Specifications

Product Type Table
Depth (Metric) 750 mm
Height (Metric) 750 mm
Includes TopResist Worktop
Mounting Type C-type legs
Width (Metric) 1200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.