missing translation for 'onlineSavingsMsg'
Learn More

Brannan Standard Infrared Industrial Thermometer

Product Code. 31810762
Change view
Click to view available options
Max. Temperature (Metric):
350°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) Unit Size
31810762 350°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31810762 Supplier Brannan Supplier No. 38/701/0
  • ONLINE EXCLUSIVE PRICE
    74.52 €
    44.29 € / Pack of 1
    Save 30.23 €
    40% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Handheld industrial infrared thermometer

  • Handheld test thermometer with flexible cable and tapered stainless steel probe for accurate temperature measurement
  • Fully waterproof IP68 rating
  • Temp range -40°C to +300°C
  • Supplied with 2-point calibration certificate at 0°C and 100°C
  • High/low temperature alarm
  • Backlight
  • Magnet fitted to back
  • Max min recording
  • Auto power off
  • Handheld, flip stand and hanging hook
  • HACCP compliant
  • Supplied with protective pouch

Specifications

Certifications/Compliance CE, ROHS, WEEE
Disposable Reusable
Product Type Digital Infrared
Max. Temperature (English) 662°F
Max. Temperature (Metric) 350°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Calibrated Factory Calibrated
Battery Type 1 x 9 V
Display Digital LCD
IP Rating None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.