missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC Standard, Metric Threaded Adapter

Product Code. 12947749
Change view
Click to view available options
Connections:
Female M6 Flat Bottom to Male 10-32 Coned Port
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connections Unit Size
12947749 Female M6 Flat Bottom to Male 10-32 Coned Port Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12947749 Supplier IDEX Health & Science, LLC Supplier No. 0201410
  • ONLINE EXCLUSIVE PRICE
    38.25 €
    32.67 € / Pack of 1
    Save 5.58 €
    14% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for bringing together connectors with different threads

Our Standard, Metric Threaded Adapter is ideal for bringing together connectors with different threads. The P-650 has a Female M6 Flat Bottom to Male 10-32 Coned port configuration. No fittings are included with this thread adapter.

  • Standard, Metric Threaded Adapter
  • Ideal for bringing together connectors with different threads
  • Female M6 Flat Bottom to Male 10-32 Coned Port Configuration
  • No fittings are included
  • Swept Volume: 6.7 μL
  • Thru Hole: 0.75 mm (0.030 in.)
  • Thread to Thread: Female to Male
  • Thread Port Configuration Coned: M6 to 10-32
  • Material: PEEK

Specifications

Type Threaded Adapter
Pressure Rating 1000 psi (69 bar)
Swept Volume 6.7 μL
Connections Female M6 Flat Bottom to Male 10-32 Coned Port
Thread Size 0.75 mm (0.030 in.)
Material PEEK
For Use With (Equipment) Male 10-32 Coned x Female M6 Flat Bottom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.