missing translation for 'onlineSavingsMsg'
Learn More

Manutan Standard mild steel keylinks, 8mm link diameter

Product Code. 12807676
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12807676 Supplier Manutan Supplier No. A339827
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An extremely strong range of galvanised mild steel links, ideal for lengthening or repairing chains. Safety factor: 5. 1.

  • Standard aperture
  • Max. capacity: 14500kg
  • Link diameter: 8mm
  • Aperture: 11.0mm
  • Break load: 3500kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.