missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Standard Polypropylene Waste Disposable Bags

Product Code. 13437477
Change view
Click to view available options
Capacity (Metric):
2.5 L
38 L
60 L
110 L
Unit Size:
Pack of 100
Pack of 350
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13437477 110 L Pack of 350
10676483 38 L Pack of 500
10045580 2.5 L Pack of 100
10779331 60 L Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13437477 Supplier Ratiolab™ Supplier No. 7001300
Reliable Agri Testing Solutions
Use promo code 28024
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use these bags for the disposal of contaminated labware. Ratiolab™ Standard Polypropylene Waste Disposable Bags are made of a very strong PP-film with a broad seam at the bottom.

  • Autoclavable at 121°C
  • Bag must not be completely closed for autoclaving
  • Practical bench-top stand, plastic-coated, with 3 rubber feet available for bag size 200 x 300mm

Specifications

Disposable Single-use
Material Polypropylene
Dimensions (L x W) 700W x 1100mmH
Product Type Waste Disposal Bag
Capacity (Metric) 110 L
Thickness (Metric) 50 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.