missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ SPT-3350 Silicone Tubing
Tygon™ SPT-3350 Silicone Tubing for food and beverage transfer.
287.00 € - 1015.00 €
Specifications
Product Type | Transfer Tubing |
---|---|
Certifications/Compliance | FDA (21 CFR Part 177.2600), NSF 51, ISO 10993 |
Material | Silicone |
Overall Length (English) | 49.2 ft. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11988179
|
Saint Gobain Life Sciences
T3306-33 |
4.8 mm | 9.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11998179
|
Saint Gobain Life Sciences
95702-14 |
6.4 mm | 11.2 mm |
630.00 €
15m |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11908189
|
Saint Gobain Life Sciences
95702-17 |
8 mm | 12.8 mm |
720.00 €
15m |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
12326889
|
Saint Gobain Life Sciences
T3314-33 |
11.1 mm | 15.9 mm |
510.00 €
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
12366889
|
Saint Gobain Life Sciences
T3320-33 |
15.9 mm | 20.6 mm |
745.00 €
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
10683751
|
Saint Gobain Life Sciences
T3316-33 |
12.7 mm | 17.5 mm |
605.00 €
15m |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
11918189
|
Saint Gobain Life Sciences
T3312-33 |
9.5 mm | 14.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.
Specifications
Transfer Tubing | |
Silicone | |
15 m | |
2.4 mm | |
-80°C | |
50 (Shore A) | |
200°C |
FDA (21 CFR Part 177.2600), NSF 51, ISO 10993 | |
49.2 ft. | |
0.09 in. | |
-112°F | |
Translucent | |
392°F |