missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiterplates, for Chest Freezers, 65 mm Shelf Height

Product Code. 15250904 Shop All TENAK Products
Change view
Click to view available options
Positions:
4
5
6
7
8
9
10
11
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions unitSize
15250904 11 Each
15240904 10 Each
15200904 6 Each
15210904 7 Each
15220904 8 Each
15230904 9 Each
15280894 4 Each
15290894 5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15250904 Supplier Tenak™ Supplier No. TE27204

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Stainlesss Steel Standard Rack for chest freezers is designed to hold microtiterplates.

  • For use in chest freezers
  • Racks come with a locking rod to secure the cryoboxes
  • Constructed of stainless steel

Specifications

Holds Microtiterplates
Material Stainless Steel
Positions 11
For Use With (Equipment) Chest Frseezers
Dimensions (L x W x H) 135 x 92 x 736 mm
Includes Locking rod
Height (Metric) 65 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.