missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Upright Freezer, 50 mm Box Height, with Boxes
Standard Rack fits into any upright freezer and can be used with all standard cryoboxes.
125.00 € - 224.00 €
Specifications
Includes | White cardboard boxes, 9 x 9 cell dividers |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 50 mm (Box) |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
15220664
|
Tenak™
TE23134B |
Boxes (20) | 5 x 4 |
165.00 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
15200674
|
Tenak™
TE23152B |
Boxes (20) | 4 x 5 |
180.00 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15220674
|
Tenak™
TE23154B |
Boxes (25) | 5 x 5 |
203.00 €
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
15240654
|
Tenak™
TE23120B |
Boxes (9) | 3 x 3 |
125.00 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15240664
|
Tenak™
TE23136B |
Boxes (24) | 6 x 4 |
195.00 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15240674
|
Tenak™
TE23156B |
Boxes (30) | 6 x 5 |
224.00 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15260654
|
Tenak™
TE23122B |
Boxes (12) | 4 x 3 |
137.00 €
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
15260664
|
Tenak™
TE23138B |
Boxes (28) | 7 x 4 |
213.00 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15280664
|
Tenak™
TE23150B |
Boxes (15) | 3 x 5 |
157.00 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15290654
|
Tenak™
TE23130B |
Boxes (12) | 3 x 4 |
137.00 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
15270654
|
Tenak™
TE23124B |
Boxes (15) | 5 x 3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Measure the inside height and depth of your freezer when choosing the right rack
- Racks can be used with all freezer brands
- Constructed of stainless steel
- Includes standard white cardboard boxes with 9 x 9 cell dividers
Specifications
White cardboard boxes, 9 x 9 cell dividers | |
Stainless Steel | |
Upright Freezers | |
50 mm (Box) |