missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Silica 60 Standard Adsorbent for Column Chromatography

Product Code. 10594611 Shop All Macherey-Nagel Products
Change view
Click to view available options
Product Type:
Standard Silica 60 Adsorbent
Standard Silica 60 M Adsorbent
Particle Size:
0.04 to 0.063 mm
0.063 to 0.2 mm
0.1 to 0.2 mm
0.2 to 0.5 mm
Quantity:
1 kg
5 kg
Unit Size:
1kg
5kg
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Particle Size Quantity Unit Size
10594611 Standard Silica 60 Adsorbent 0.063 to 0.2 mm 5 kg 5kg
10480902 Standard Silica 60 Adsorbent 0.04 to 0.063 mm 1 kg 1kg
10348963 Standard Silica 60 M Adsorbent 0.04 to 0.063 mm 1 kg 1kg
10448892 Standard Silica 60 Adsorbent 0.063 to 0.2 mm 1 kg 1kg
10013201 Standard Silica 60 Adsorbent 0.1 to 0.2 mm 1 kg 1kg
10394691 Standard Silica 60 Adsorbent 0.2 to 0.5 mm 1 kg 1kg
10438892 Standard Silica 60 M Adsorbent 0.04 to 0.063 mm 5 kg 5kg
10378361 Standard Silica 60 Adsorbent 0.04 to 0.063 mm 5 kg 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10594611 Supplier Macherey-Nagel™ Supplier No. 815330.5
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use silca 60 for standard separations. Silica 60 Standard Adsorbent for Column Chromatography comes in a variety of particle sizes and package sizes.

  • Pore size ∼ 60 Å
  • Pore volume ∼ 0.75 mL/g
  • Spec. surface BET ∼ 500 m2/g;
  • Highly porous
  • Amorphous silicic acid in the form of hard, opalescent particles
  • Prepared by precipitation of water glass with sulfuric acid

Specifications

Particle Size 0.063 to 0.2 mm
Pore Size ∼60 Å
Technique Column Chromatography
Packaging Plastic Container
Quantity 5 kg
Sorbent Silica
Surface Area (Metric) ∼500 m2/g
Product Type Standard Silica 60 Adsorbent
For Use With (Application) Column Chromatography
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.