missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Standard Single-Use Bottle Assembly System, polycarbonate, 2-port cap set

Product Code. 17877371 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Unit Size:
Pack of 12
Pack of 15
Pack of 20
Pack of 25
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17877371 125 mL Pack of 25
17887371 250 mL Pack of 20
17897371 500 mL Pack of 12
17807381 1 L Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17877371 Supplier Thermo Scientific™ Supplier No. SB00001I
  • ONLINE EXCLUSIVE PRICE
    2355.00 €
    2098.69 € / Pack of 25
    Save 256.31 €
    10% Off
View all promotions
 Restricted Item
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Polycarbonate (PC) Single-Use Bottle Assembly System includes a Nalgene Square Polycarbonate Bottle, a 38 to 430 mm ported closure with one vent filter line, and one 1/8-in plugged connection line

Key benefits:

  • Designed for a broad range of applications, including bioproduction, life science, and general lab use
  • Helps eliminate setup and post-use cleaning steps required for reuseable containers
  • Helps reduce cross-contamination risks
  • Allows process-specific flexibility with multiple bottle sizes

Assembly details:

  • Bottles are available in polycarbonate (PC) and polyethylene terephthalate glycol (PETG) contact surfaces
  • Each bottle is topped with an assembly including a cap, puck, and tubing
  • Most assemblies contain two ports with C-Flex™ tubing; the 2 L size includes a third port, also with C-Flex tubing (Cat. No. SB00005I)
  • One line on each assembly is dedicated to venting
  • The second and third lines are for liquid transfer and include 1/8 in. plug fittings, to be used with your preferred welding or sealing equipment
  • Fluid path of the finished product has been validated according to AAMI TIR33 with a 10-6 sterility assurance level (SAL)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Single Use Mixer Transfer Assembly
Material Polycarbonate
Sterility Sterile
Capacity (English) 4.22 oz.
Capacity (Metric) 125 mL
Content And Storage Store at room temperature.
Quantity 125 mL, 1 case of 25
Closure Material HDPE
Closure Type Screw Cap
Through the Closure Dispensing Yes
Workflow Step Upstream sampling. Upstream Validation. Upstream process solution storage.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.