missing translation for 'onlineSavingsMsg'
Learn More

Notrax Standard Sorbent for Eco Stance™

Product Code. 17782228
Change view
Click to view available options
Dimensions (L x W):
1950 x 80 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17782228 1950 x 80 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17782228 Supplier Notrax Supplier No. 580F0036GY
  • ONLINE EXCLUSIVE PRICE
    7.35 €
    6.76 € / Pack of 1
    Save 0.59 €
    8% Off
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gray Standard Sorbent for Eco Stance™ 580F Notrax™.

  • Polypropylene
  • Gray
  • Dimensions: 1950 x 80 cm

Specifications

Dimensions (L x W) 1950 x 80 cm
Color Gray
Length (English) 64 ft.
Length (Metric) 1950 cm
Material Polypropylene
Type Industrial and Commercial Matting
Width (Metric) 80 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.