missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Standard Steel Sample Splitter Riffle Boxes

Product Code. 15899521 Shop All Sampling Systems Products
Change view
Click to view available options
Width (Metric) Chute:
7 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
65 mm
75 mm
80 mm
No. of Chutes:
8
10
12
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Chute No. of Chutes Unit Size
15899521 20 mm 10 Each
15819531 40 mm 8 Each
15829531 50 mm 8 Each
15839531 65 mm 8 Each
15859531 75 mm 8 Each
15869531 80 mm 8 Each
15809531 25 mm 10 Each
15683136 30 mm 10 Each
15879521 10 mm 12 Each
15889521 15 mm 12 Each
15849531 7 mm 12 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15899521 Supplier Sampling Systems™ Supplier No. 8600M20

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These easy-to-use Sample Splitters in standard steel are for dividing and reducing bulk samples.

  • Simply drop the sample into the top and the sample is split in two
  • Split sample drops into the riffle boxes underneath
  • It is recommended that width of slots are 2.5 to 3 times bigger than the diameter of the largest particle being split
  • Available in a wide range of sizes

Specifications

Product Type Riffle Box
Material Steel
Capacity (Metric) 10.12 L
No. of Chutes 10
For Use With (Application) Dividing and Reducing Bulk Samples
Dimensions (L x W x H) 257 x 203 x 194 mm
Width (Metric) Chute 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.