missing translation for 'onlineSavingsMsg'
Learn More

Manutan Standard unrigged gantry, height 3.0m, 3000kg SWL capacity

Product Code. 12873849
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity (Metric):
3000 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Load Bearing Capacity (Metric) unitSize
12873849 3000 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12873849 Supplier Manutan Supplier No. A338389
Estimated Shipment: 13-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Rigid steel 'A' frame for indoor lifting and support applications. Unrigged models allow maximum use of the working span, rigged models provide greater stability. Tested and marked according to safety regulations, with test certificate. 3000kg and 5000kg models have four parking jacks for total stability. Cast iron wheels.

  • Maximum load capacity: 5000kg
  • SWL: 3000kg
  • Height: 3.0m
  • Span: 3.3m

Specifications

Load Bearing Capacity (Metric) 3000 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.