missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Standard Waste Disposal Bags

Product Code. 15134492
Change view
Click to view available options
Dimensions (L x W x H):
600 x 800 x 0.05 mm
600 x 800 x 0.1 mm
Quantity:
100/Pk.
125/Pk.
Unit Size:
Pack of 100
Pack of 125
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Quantity Unit Size
15134492 600 x 800 x 0.1 mm 125/Pk. Pack of 125
13475879 600 x 800 x 0.05 mm 100/Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15134492 Supplier Ratiolab™ Supplier No. 7001212
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An excellent option for the disposal of contaminated labware.

  • Manufactured from very strong polypropylene film
  • With a broad seam at the bottom
  • Autoclavable at 134°C, (bag must not be completely closed)

Specifications

Autoclavable Autoclavable
Disposable Single-use
For Use With (Application) Waste disposal applications
Material Polypropylene
Quantity 125/Pk.
Dimensions (L x W x H) 600 x 800 x 0.1 mm
Product Type Waste Disposal Bag
Capacity (Metric) 32 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.