missing translation for 'onlineSavingsMsg'
Learn More

Alla France™ Standardized Hydrometer

Product Code. 15717102
Change view
Click to view available options
Length (Metric):
335 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15717102 335 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15717102 Supplier Alla France™ Supplier No. 3504LC095/15qp
  • ONLINE EXCLUSIVE PRICE
    71.03 €
    32.48 € / Pack of 1
    Save 38.55 €
    54% Off
 Restricted Item
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Alla France™ Standardized Hydrometer is designed to measure the relative density of a liquid.

  • Calibration temperature 15°C
  • Series L50
  • Supplied in a plastic box
  • For use in the oil industry

Specifications

Type Standardized Hydrometer
Accuracy ±0.0005 g/mL
Increments 0.0005 g/mL
Certifications/Compliance NF T60101
Length (Metric) 335 mm
Description Range 0.95 to 1 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.