missing translation for 'onlineSavingsMsg'
Learn More

BOLA Star Head Magnetic Stirring Bars

Product Code. 10174531
Click to view available options
Diameter (Metric):
35 mm
40 mm
58 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10174531

Brand: BOLA C36019

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Star Head Magnetic Stirring Bars PTFE-coated

PTFE-encapsulated magnetic core (Alnico 5), universal chemical resistance.

Specifications

Autoclavable Autoclavable
Color White
Height (Metric) 12 mm
Coating PTFE
Diameter (Metric) 35 mm
Shape Star
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.