missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Star Head Magnetic Stirring Bars
Click to view available options
Diameter (Metric):
35 mm
40 mm
58 mm
Unit Size:
Each
Description
PTFE-encapsulated magnetic core (Alnico 5), universal chemical resistance.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Height (Metric) | 14 mm |
| Coating | PTFE |
| Diameter (Metric) | 40 mm |
| Shape | Star |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction