missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ StarFish MonoBlock 100 mL Flask Insert

Product Code. 11771679 Shop All Heidolph Instruments Products
Change view
Click to view available options
Holds:
100 mL Flask
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
11771679 100 mL Flask Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11771679 Supplier Heidolph™ Supplier No. 5058004100
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Insert for the use of 100 mL round bottom flask with the StarFish Multi-Experiment Workstation.

  • Reducing insert for single, 100 mL round bottom flask
  • Suitable for 250 mL StarFish MonoBlock and PolyBlock
  • Chemical resistant
  • Can be heated up to 260°C
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) StarFish MonoBlock
Holds 100 mL Flask
Shape Round
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.