missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Starter Set 100 μL 384-format: Eppendorf Research™ Plus Move It™

Product Code. 30058124 Shop All Eppendorf Products
Change view
Click to view available options
Number of Channels:
8
12
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Number of Channels Unit Size
30058124 8 1 set
30058122 12 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30058124 Supplier Eppendorf Supplier No. 3125000931
  • ONLINE EXCLUSIVE PRICE
    4170.75 €
    3782.00 € / 1 sets
    Save 388.75 €
    9% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Move It, the adjustable tip spacing pipette from Eppendorf, allows easy vessel format changes while saving up to 50 % time compared to single-channel pipettes. Its unique tubeless design allows autoclavability. Available as mechanical or electronic pipette with 4, 6, 8, or 12 channels.

  • 4-, 6-, 8- and 12-channel air-cushion pipettes with variable volume and adjustable tip spacing option
  • Available as mechanical (Research plus) and electronic (Xplorer plus) adjustable tip spacing multi-channel pipette
  • For plates (384-, 96-, 48-, 24- and 12-well), tubes, agarose gels and more (depending on pipette variant)
  • Tip spacing freely selectable from 4.5 to 33 mm, depending on pipette variant
  • Format limiter for quick switches backwards and forwards between source and destination formats
  • Manual adjustment knob for smooth vibration-free format switches and liquid transfers without dripping
  • Tubeless system for enhanced reliability and safety
  • Autoclavable for user and sample safety (Research plus fully, and Xplorer plus lower part only)
  • 360° rotatable pipette head for comfortable readability of display and fast identification of parameters
  • Optimally balanced pipette - reduces hand fatigue for stress-free operation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Lot-Specific Certificate
Compatible Tips epT.I.P.S.™, epT.I.P.S.™ 384
Autoclavable Autoclavable
Color Light Yellow
Disposable Single-use
Number of Channels 8
Sterility Sterile
Type Manual Pipettes
Volume (Metric) 5 to 100 μL
For Use With (Equipment) Air-cushion System
Includes 1 Research™ Plus Move It™, Adjustable Cone Cistance, 8-channel, 5 to 100 μL,Light Yellow Incl. EpT.I.P.S.™ Box with 5x ep Dualfilter T.I.P.S.™, PCR Clean and Sterile, 5 to 100 μL, 53 mm, Yellow, 19020 tips (50 racks x 384 tips)
Quantity 19,020 Tips (50 Racks x 384 Tips)
Length (English) 2.1 in.
Length (Metric) 53 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.